4IN RA 600/900LM 5CCT D2W 120V WHITE

Item #: 2626091

Cat #: RA4LS9FSD2W1EWH

UPC: 080083282975

to view pricing and more.
Documents & Guides
4IN RA 600/900LM 5CCT D2W 120V WHITE

Overview

4IN RA 600/900LM 5CCT D2W 120V WHITE
Also known as: 080083282975, RA4LS9FSD2W1EWH

Specifications

Lumens: 600, 900, Selectable
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Type: Adjustable
Volts AC: 120
Shape: Round
Color Rendering Index (CRI): 90+
Wattage: 8.800
Light Technology: LED
Dimmable: Yes
Lumens: 600, 900, Selectable
Type: Adjustable
Shape: Round
Wattage: 8.800
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Volts AC: 120
Color Rendering Index (CRI): 90+
Light Technology: LED