This product may not be available in all locations.
8
more

PUSH TO TEST PILOT LIGHT HARMONY XB5 110 120 V GREEN
Item #: 2626112
Cat #: XB5AW23G5
UPC: 606489420751
to view pricing and more.
Documents & Guides
PUSH TO TEST PILOT LIGHT HARMONY XB5 110 120 V GREEN
Overview
PUSH TO TEST PILOT LIGHT HARMONY XB5 110 120 V GREEN
This Harmony XB5, push-to-test pilot light green is supplied with 110V to 120V AC. Under normal conditions, the push-to-test pilot light is providing a best-in-class illumination to service your panel signalisation functions. During maintenance, one push on the head is enough to test the lamp and to confirm its good health. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K, making it ideal for operation in harsh environments. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Also known as: 606489420751, XB5AW23G5
Specifications
No Specifications Available