Cable Tie, Standard, 9.8" Long, Nylon, Natural Color, 100/Pack

Item #: 26262

Cat #: PLT2.5S-C

UPC: 074983536047

to view pricing and more.
Cable Tie, Nylon, Standard Cross Section, Natural Color, 9.8 Inch Long, .190 Inch Wide, .052" Thick, 2-1/2" Maximum Bundle Diameter, Plenum Rated, 50 Pound Minimum Loop Tensile Strength, Pack of 100

Overview

Cable Tie, Nylon, Standard Cross Section, Natural Color, 9.8 Inch Long, .190 Inch Wide, .052" Thick, 2-1/2" Maximum Bundle Diameter, Plenum Rated, 50 Pound Minimum Loop Tensile Strength, Pack of 100
Also known as: 074983536047, PLT2.5S-C

Specifications

Width: 0.190 in
Size: Standard
Color: Natural
Weight Capacity: 50 lbs
Material: Nylon
Diameter: 2.500 in
Length: 9.800 in
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Width: 0.190 in
Color: Natural
Material: Nylon
Length: 9.800 in
Family / Style: Pan-Ty®
Size: Standard
Weight Capacity: 50 lbs
Diameter: 2.500 in
Product Thickness: 0.052 in