GMC 250MA BUSS TD BK 100 BOX -R

Item #: 2626312

Cat #: BK/GMC-250-R

UPC: 051712642187

to view pricing and more.
Documents & Guides
GMC 250MA BUSS TD BK 100 BOX -R

Overview

GMC 250MA BUSS TD BK 100 BOX -R
Also known as: 051712642187, BK/GMC-250-R

Specifications

Diameter: 5 mm
Length: 20 mm
Type: Fuse, Electronic
Speed: Medium Time Delay
Material: Glass
Volts AC: 250
Amps: 0.250
Mounting: Cartridge
Class: Miniature
Interrupt Rating AC: 10 kA
Diameter: 5 mm
Type: Fuse, Electronic
Material: Glass
Amps: 0.250
Class: Miniature
Length: 20 mm
Speed: Medium Time Delay
Volts AC: 250
Mounting: Cartridge
Interrupt Rating AC: 10 kA