40 Amp, 250VAC/125VDC, Time Delay

Item #: 262666

Cat #: FLNR040ID

UPC: 079458023817

to view pricing and more.
Documents & Guides
40 Amp Fuse, Time Delay, Brand or Series: Class RK5, Indicator, Interrupting Rating: 200000 Amp AC RMS Symmetrical, 20000 Amp DC, Terminal Type: Cartridge, Rejection, Dimensions: 13/16 Diameter x 3 Length Inch, Voltage Rating: 250 VAC/125 VDC, Features: Time Delay Dual Element, Visual Trip Indication

Overview

40 Amp Fuse, Time Delay, Brand or Series: Class RK5, Indicator, Interrupting Rating: 200000 Amp AC RMS Symmetrical, 20000 Amp DC, Terminal Type: Cartridge, Rejection, Dimensions: 13/16 Diameter x 3 Length Inch, Voltage Rating: 250 VAC/125 VDC, Features: Time Delay Dual Element, Visual Trip Indication

Littelfuse FLNR series fuses have been the superior UL Class RK5 dual-element time-delay fuses, and are the most widely used class of fuses. FLNR series fuses provide excellent protection for all types of circuits especially those containing motors. However, users and specifiers should consider the significant benefits offered by Indicator fuses.

Also known as: 079458023817, FLNR040ID

Specifications

Volts DC: 125
Speed: Time Delay, Slow Blow
Diameter: 13/16 in
Amps: 40
Class: RK5
Volts AC: 250
Length: 3 in
Mounting: Cartridge
Standards: California Proposition 65
Family / Style: FLN
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Volts DC: 125
Diameter: 13/16 in
Class: RK5
Length: 3 in
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Speed: Time Delay, Slow Blow
Amps: 40
Volts AC: 250
Mounting: Cartridge
Family / Style: FLN
Interrupt Rating AC: 200 kA