REVERSING CONTACTOR 575VAC 95A IEC

Item #: 2626899

Cat #: LC2D95E7

UPC: 389110458216

to view pricing and more.

Overview

REVERSING CONTACTOR 575VAC 95A IEC

TeSys Deca reversing contactor, 3 poles (3NO), for motor control applications up to 95A/1000V AC-3/AC-3e (45kW@400V). It provides 48V 50/60Hz AC coils, 2NO+2NC built-in auxiliary contacts (NC mirror contacts), connection by screw terminals. For operating rates until 3600 cycles/hour and environments until 60°C, it procures high reliability and durability. Compact (182mm width), DIN-rail mounting or screw fixing. With pre-wired reversing power connections, mechanical interlock (without electrical interlocking). Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine).

Also known as: 389110458216, LC2D95E7

Specifications

No Specifications Available