String Inverter, 3 Phase, 36kW, 1000V DC

Item #: 2626993

Cat #: SCA36KTL-DO/US-480-V2

UPC:

to view pricing and more.
String Inverter, 3 Phase, 36kW, 1000 Volt DC, Includes Standard Wire Box

Overview

String Inverter, 3 Phase, 36kW, 1000 Volt DC, Includes Standard Wire Box

The CPS 36kW three-phase string inverter is designed for rooftop and carport applications. The units are high performance, advanced and reliable inverters designed specifically for the North American environment and grid. High efficiency at 98.18% peak and 97.4% CEC, wide operating voltages, broad temperature ranges and a NEMA Type 4X enclosure enable this inverter platform to operate at high performance across many applications.

Also known as: SCA36KTL-DO/US-480-V2

Specifications

Phase: 3
Volts DC: 1000
Wattage: 36 kW
Phase: 3
Wattage: 36 kW
Volts DC: 1000