Renewable Fuse Link, 60A

Item #: 262718

Cat #: LKS060

UPC: 079458340785

to view pricing and more.
Documents & Guides
Renewable Fuse Link, 60ARenewable Fuse Link for Ul Class H Fuses, 60 Amp

Overview

Renewable Fuse Link, 60ARenewable Fuse Link for Ul Class H Fuses, 60 Amp
Also known as: 079458340785, LKS060

Specifications

Type: Renewable
Mounting: Knife Blade
Class: H
Volts AC: 600
Amps: 60
Interrupt Rating DC: 10 kA
Type: Renewable
Class: H
Amps: 60
Mounting: Knife Blade
Volts AC: 600
Interrupt Rating DC: 10 kA