Hospital Grade Duplex Receptacle, 15A, White

Item #: 262728
Cat #: HBL2172WA
UPC: 783585060620
Sign In or Register to view pricing and more.
Documents & Guides
Hospital Grade, Style Line, Duplex Receptacle, High Impact Resistant Face, 2-Pole 3-Wire Grounding, 15A, 125V, 5-15R, Smooth Nylon Face, White

Overview

Hospital Grade, Style Line, Duplex Receptacle, High Impact Resistant Face, 2-Pole 3-Wire Grounding, 15A, 125V, 5-15R, Smooth Nylon Face, White
Also known as: 783585060620, HBL2172WA

Specifications

Amps: 15
Gangs: 1
Color: White
Volts AC: 125
NEMA Configuration: 5-15R
Material: PBT Plastic
Amps: 15
Color: White
NEMA Configuration: 5-15R
Gangs: 1
Volts AC: 125
Material: PBT Plastic

Customer Reviews

No reviews for this product
(0)