
250A, 250VAC/125VDC, Class RK5 Time Delay Fuse
Item #: 262773
Cat #: FLNR250ID
UPC: 079458023954
to view pricing and more.
Documents & Guides
250 Amp Fuse, Time Delay, Brand or Series: Class RK5, Indicator, Interrupting Rating: 200000 Amp AC RMS Symmetrical, 20000 Amp DC, Terminal Type: Blade, Rejection, Dimensions: 2 3/32 Diameter x 8 5/8 Length Inch, Voltage Rating: 250 VAC/125 VDC, Features: Time Delay Dual Element, Visual Trip Indication
Overview
250 Amp Fuse, Time Delay, Brand or Series: Class RK5, Indicator, Interrupting Rating: 200000 Amp AC RMS Symmetrical, 20000 Amp DC, Terminal Type: Blade, Rejection, Dimensions: 2 3/32 Diameter x 8 5/8 Length Inch, Voltage Rating: 250 VAC/125 VDC, Features: Time Delay Dual Element, Visual Trip Indication
Littelfuse FLNR series fuses have been the superior UL Class RK5 dual-element time-delay fuses, and are the most widely used class of fuses. FLNR series fuses provide excellent protection for all types of circuits especially those containing motors. However, users and specifiers should consider the significant benefits offered by Indicator fuses.
Also known as: 079458023954, FLNR250ID
Specifications
| Amps: | 250 |
| Mounting: | Blade |
| Volts DC: | 125 |
| Length: | 8 5/8 in |
| Speed: | Time Delay, Slow Blow |
| Diameter: | 2 3/32 in |
| Class: | RK5 |
| Volts AC: | 250 |
| Standards: | California Proposition 65 |
| Family / Style: | FLN |
| Interrupt Rating DC: | 20 kA |
| Interrupt Rating AC: | 200 kA |
| Amps: | 250 |
| Volts DC: | 125 |
| Speed: | Time Delay, Slow Blow |
| Class: | RK5 |
| Standards: | California Proposition 65 |
| Interrupt Rating DC: | 20 kA |
| Mounting: | Blade |
| Length: | 8 5/8 in |
| Diameter: | 2 3/32 in |
| Volts AC: | 250 |
| Family / Style: | FLN |
| Interrupt Rating AC: | 200 kA |