This product has been discontinued.
This product may not be available in all locations.

Motor Protection Breaker, Enclosed, 32-45A, NEMA 3/4/12-IP66, F Frame
Item #: 2628
Cat #: 140M-F-FC45X
UPC: 781180700996
to view pricing and more.
Documents & Guides
IMotor Protection Breaker, Enclosed, NEMA Type 3/4/12 - IP66 (Metal), F-Frame, High Break Plus, 32-45 Amp, Without Auxiliary and Trip Contacts
Overview
IMotor Protection Breaker, Enclosed, NEMA Type 3/4/12 - IP66 (Metal), F-Frame, High Break Plus, 32-45 Amp, Without Auxiliary and Trip Contacts
Our Bulletin 140M Motor Protection Circuit Breakers can provide a disconnecting means for motor branch circuit, branch-circuit and short-circuit magnetic protection, overload thermal protection, and manual switching. These devices are rated from 0.1...45 A.
Also known as: 781180700996, 140M-F-FC45X
Specifications
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 3, NEMA 4 |
| Amps: | 45 |
| Volts AC: | 600 |
| Family / Style: | 140M |
| Size: | F Frame |
| Amps Range: | 32 - 45 |
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 3, NEMA 4 |
| Volts AC: | 600 |
| Size: | F Frame |
| Amps: | 45 |
| Family / Style: | 140M |
| Amps Range: | 32 - 45 |