Vacuum Breaker, 3000A, 13800VAC, 150VCP-W500-3000, 125VDC M&CL 125VDC Trip

Item #: 2628276

Cat #: 3776A22G02

UPC: 786685510163

to view pricing and more.
Documents & Guides
Vacuum Breaker, 3000A, 13800 Volt AC, 150VCP-W500-3000, 125 Volt DC M&CL 125 Volt DC Trip

Overview

Vacuum Breaker, 3000A, 13800 Volt AC, 150VCP-W500-3000, 125 Volt DC M&CL 125 Volt DC Trip

Like all Eaton’s vacuum circuit breakers, VCP-W vacuum circuit breakers with standard design has the reliability which been approved by 70 years design and manufacture experiences. This type of design is used in 36 inches switchgears. ANSI rated voltages are 5 to 38kV, while GB rated voltage is 12kV.

Also known as: 786685510163, 3776A22G02

Specifications

Volts DC: 125
Amps: 3000
Type: Vacuum Breaker
Volts AC: 13800
Volts DC: 125
Type: Vacuum Breaker
Amps: 3000
Volts AC: 13800