LOADCENTRE QO 1 PHASE 32 SPACES 53 CIRCUITS 100A MAIN BREAKER PON NEMA1 COMBO COVER CSA

Item #: 2628356

Cat #: CQO132M100PC

UPC: 785901781905

to view pricing and more.
LOADCENTRE QO 1 PHASE 32 SPACES 53 CIRCUITS 100A MAIN BREAKER PON NEMA1 COMBO COVER CSA

Overview

LOADCENTRE QO 1 PHASE 32 SPACES 53 CIRCUITS 100A MAIN BREAKER PON NEMA1 COMBO COVER CSA

QO load centers offer premium features like QO breakers, ground arc fault interrupters and surge arresters. QO load centers are designed for residential and industrial use to protect electrical systems, equipment and people. Systems are single or three phase and have indoor and outdoor versions. QO load centers enable the use of a full complement of accessories. Indoor enclosures are designed to be rotated 180 degrees to accommodate top or bottom service entrance feed. This QO load center is supplied with a plug on neutral (PoN) convertible main circuit breaker that is rated at 100A 240 VAC single phase. This QO load center provides a 22 kA breaking capacity. This system provides 32 spaces in a NEMA 1 indoor enclosure with a combination flush/surface indoor cover. A ground bar can be ordered for this load center. This QO load center has a height of 26.02 inches, a width of 14.25 inches and a depth of 3.75 inches. QO load center is CSA certified.

Also known as: 785901781905, CQO132M100PC

Specifications

No Specifications Available