SW UNFUSED HD 600A NEMA3R/VIEW WINDOW

Item #: 2628547

Cat #: HU366RVW

UPC: 785901568285

to view pricing and more.
Documents & Guides
SW UNFUSED HD 600A NEMA3R/VIEW WINDOW

Overview

SW UNFUSED HD 600A NEMA3R/VIEW WINDOW

The Square D™ by Schneider Electric brand Heavy Duty Safety Switch is designed to be tough, reliable and provide exceptional performance in the most grueling conditions. F Series safety switches provide significantly higher levels of mechanical endurance than NEMA KS-1 or UL98 standards require. All heavy duty safety switches feature a quick-make, quick-break operating mechanism, a dual cover interlock and a color-coded indicator handle. This Single Throw Safety Switch has a rated current of 400A and is UL listed with a NEMA 3R rating of protection. This 3-pole switch has operational voltage ratings of 600VAC/DC. The enclosure is made of galvannealed steel and has no neutral installed. This non-fusible disconnect has a short circuit current rating of 200kA. This safety switch is surface mounted. This switch comes with an 18 months warranty.

Also known as: 785901568285, HU366RVW

Specifications

No Specifications Available