This product has been discontinued.

Home Hub Inverter, Single Phase, 3.8kW at 240V
Item #: 2628687
Cat #: USE3800H-USMNBE78
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Home Hub Inverter, Single Phase, 3.8kW at 240 Volt, NEMA 4X, 17.700 x 14.600 x 6.800 Inch
Overview
Home Hub Inverter, Single Phase, 3.8kW at 240 Volt, NEMA 4X, 17.700 x 14.600 x 6.800 Inch
SolarEdge developed an intelligent inverter solution that changed the way power is harvested and managed in photovoltaic (PV) systems. The SolarEdge DC optimized inverter maximizes power generation while lowering the cost of energy produced by the PV system.
Also known as: USE3800H-USMNBE78
Specifications
| Volts AC: | 240 |
| IP/NEMA Rating: | NEMA 4X |
| Wattage: | 8.3 kW |
| Volts AC: | 240 |
| Wattage: | 8.3 kW |
| IP/NEMA Rating: | NEMA 4X |