MOTBREAK GV4P THERM/MAG 115A 50KA ELINK

Item #: 2628938

Cat #: GV4P115N

UPC: 606481310388

to view pricing and more.

Overview

MOTBREAK GV4P THERM/MAG 115A 50KA ELINK

TeSys GV motor circuit breaker, 3 poles (3P), 115A/690V, for protection of 3-phase motors 37-55kW@400V. It provides thermal magnetic protection and additional motor protection functions, breaking capacity Icu 50kA@400V, start-stop control by rotary handle, connection by Everlink BTR screw terminals. Thermal protection adjustable by dials with a setting current Ir in range 65-115A and a selectable tripping class 10 or 20, magnetic protection at 17 In. Additional protections have fixed pick-up and include short time delay protection Isd at 13 Ir, phase unbalance and loss protection, ground fault protection. It makes internal locations available for additional auxiliary contact blocks (OF, SD), and voltage trip units (MN, MX). Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine, ATEX).

Also known as: 606481310388, GV4P115N

Specifications

No Specifications Available