Junction Splice Clamp

Item #: 2629022

Cat #: P820147HB

UPC: 662875916536

to view pricing and more.
Documents & Guides
90° Junction Splice Clamp, Material: Steel, Finish: Black Zinc. Includes: (2) Clamps & Hardware.

Overview

90° Junction Splice Clamp, Material: Steel, Finish: Black Zinc. Includes: (2) Clamps & Hardware.

•Clamps are used to junction runway together: Creates a 90 degree junction splice.

Also known as: 662875916536, P820147HB

Specifications

Type: Splice Kit
Color: Black
Material: Steel
Standards: California Proposition 65
Type: Splice Kit
Material: Steel
Color: Black
Standards: California Proposition 65