CAT 6A Patch Panel, 48 Port, Flat, Black

Item #: 2629025

Cat #: SP6AU48

UPC: 662875996798

to view pricing and more.
Documents & Guides
48-Port Patch Panel with Multiport Modules (6 Jacks In A Group), Tested and Qualified to TIA 568-C Cat6A with SPC6A Cords, Cat6A/10 Gig Compatible IDC Towers, Supplied Rear Cable Management

Overview

48-Port Patch Panel with Multiport Modules (6 Jacks In A Group), Tested and Qualified to TIA 568-C Cat6A with SPC6A Cords, Cat6A/10 Gig Compatible IDC Towers, Supplied Rear Cable Management
Also known as: 662875996798, SP6AU48

Specifications

Mounting: Rack
Size: 2RMU
Standards: California Proposition 65
Number of Ports: 48
Connector Type: CAT 6A
Mounting: Rack
Standards: California Proposition 65
Connector Type: CAT 6A
Size: 2RMU
Number of Ports: 48