
to view pricing and more.
3 Watt B11 LED; Clear; Candelabra Base; 2700K; 200 Lumens; 120 Volt; 2-Pack
Overview
3 Watt B11 LED; Clear; Candelabra Base; 2700K; 200 Lumens; 120 Volt; 2-Pack
Satco's S21817 3-watt, LED B11 bulb with a candelabra base is dimmable and offers warm white light and a 300 degree beam spread. Wet rated for kitchens and bathrooms, the carded 2-pack is suitable for retail display. Elegant and long-lasting, this clear bulb delivers 15,000 hours of exceptional illumination.
Also known as: 045923218170, S21817
Features & Benefits
- Warm white light
- Wet rated for indoor use
- Enclosed Rated Lamp
- MOL: 3.97 Inches, MOD: 1.38 Inches
- B11 Bulb Shape
Specifications
| Shape: | B11 (Blunt Tip) |
| Volts AC: | 120 |
| Wattage: | 3 |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | LED |
| Dimmable: | Yes |
| Base: | Candelabra Screw (E12) |
| Shape: | B11 (Blunt Tip) |
| Wattage: | 3 |
| Light Technology: | LED |
| Base: | Candelabra Screw (E12) |
| Volts AC: | 120 |
| Color Temperature: | 2700 (Warm White) |
| Dimmable: | Yes |