CIRCUIT PROTECTOR 250V 3A TYPE NEMA

Item #: 262929

Cat #: 9080GCB30

UPC: 785901481034

Sign In or Register to view pricing and more.
Documents & Guides
CIRCUIT PROTECTOR 250V 3A TYPE NEMA

Overview

CIRCUIT PROTECTOR 250V 3A TYPE NEMA
Also known as: 785901481034, 9080GCB30

Specifications

Mounting: DIN Rail
Poles: 1
Volts DC: 65
Amps: 3
Volts AC: 250
Standards: California Proposition 65
Mounting: DIN Rail
Volts DC: 65
Volts AC: 250
Poles: 1
Amps: 3
Standards: California Proposition 65