Fitting,Tee,LDS5/LDPH5,Power,WH,PK10

Item #: 262930

Cat #: TFX5WH-X

UPC: 074983529902

to view pricing and more.
Tee fitting for use with LDPH5 and LDS5 raceway, White, ABS, Length 2.58 in.

Overview

Tee fitting for use with LDPH5 and LDS5 raceway, White, ABS, Length 2.58 in.
Also known as: 074983529902, TFX5WH-X

Specifications

Color: White
Length: 2.580 in
Height: 0.640 in
Width: 4.050 in
Color: White
Height: 0.640 in
Length: 2.580 in
Width: 4.050 in