
Fuse, 20A, 500VAC, Slo-Blow FLM Series Midget
Item #: 262934
Cat #: FLQ020
UPC: 079458160710
to view pricing and more.
Documents & Guides
20 Amp Slo-Blo FLM Series Midget Fuse Cartridge Type, 500 Volt Interrupting Rating: 10,000 Amperes at 500 VAC Dimensions: 13/32” Diameter x 1 1/2” Length
Overview
20 Amp Slo-Blo FLM Series Midget Fuse Cartridge Type, 500 Volt Interrupting Rating: 10,000 Amperes at 500 VAC Dimensions: 13/32” Diameter x 1 1/2” Length
These 500 volt time-delay fuses provide excellent supplemental protection of control power transformers, solenoids, and circuits with high inrush currents. UL and CSA 500 volt ratings permit use on 480 volt circuits. FLQ fuses also provide supplemental protection to small motors. For motor branch-circuit protection, see Class CC fuses.
Also known as: 079458160710, FLQ020
Specifications
| Diameter: | 13/32 in |
| Volts AC: | 500 |
| Length: | 1 1/2 in |
| Speed: | Time Delay, Slow Blow |
| Amps: | 20 |
| Volts DC: | 300 |
| Mounting: | Cartridge |
| Class: | Midget |
| Standards: | California Proposition 65 |
| Interrupt Rating DC: | 10 kA |
| Interrupt Rating AC: | 10 kA |
| Diameter: | 13/32 in |
| Length: | 1 1/2 in |
| Amps: | 20 |
| Mounting: | Cartridge |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 500 |
| Speed: | Time Delay, Slow Blow |
| Volts DC: | 300 |
| Class: | Midget |
| Interrupt Rating DC: | 10 kA |