MS Strapping, 304 SS, .63" (15.9mm) Wd

Item #: 262961

Cat #: MS6W63T15-L4

UPC: 074983446988

to view pricing and more.
The Panduit Pan-Steel® Strap is designed to maintain a safe, secure connection. Built with 304 AISI stainless steel with a fold-over lock, it is ideal for indoor and outdoor conditions. Low-profile buckle, 24"L (620mm), 0.6"W (16mm), Tensile Strength: 372

Overview

The Panduit Pan-Steel® Strap is designed to maintain a safe, secure connection. Built with 304 AISI stainless steel with a fold-over lock, it is ideal for indoor and outdoor conditions. Low-profile buckle, 24"L (620mm), 0.6"W (16mm), Tensile Strength: 372
Also known as: 074983446988, MS6W63T15-L4

Specifications

Color: Natural
Material: Stainless Steel
Length: 24 in
Width: 0.600 in
Color: Natural
Length: 24 in
Material: Stainless Steel
Width: 0.600 in