Beacon With 10" Leads, Strobe, 824 Series, 120V AC, Clear

Item #: 262990

Cat #: 824-110-C

UPC:

to view pricing and more.
Documents & Guides
Beacon With 10 Inch Leads, Xenon Strobe Type, 824 Series, 120 Volt AC, Multi-Flash Type, NEMA 4X, Clear Lens

Overview

Beacon With 10 Inch Leads, Xenon Strobe Type, 824 Series, 120 Volt AC, Multi-Flash Type, NEMA 4X, Clear Lens

The model 824 family is a medium profile, multi-flash strobe light which can be changed by the customer from double flash to quad flash operation. It features universal mounting, full size 360° Lexan® lens, high efficiency regulated solid state power supply, and heavy duty xenon strobe lamp. DC units have polarity protection and builtin filters to protect against radio interference and spike voltages. AC units are designed to withstand multiple line transient spikes of 6000V without damage. The model 824 strobe features a fully potted, Lexan®, multi-purpose mounting base which is vibration and water resistant, and has a plug-in strobe lamp and photocell which can be activated to automatically reduce intensity during nighttime operation.

Also known as: 824-110-C

Specifications

Color: Clear
Volts AC: 120
Type: Beacon, Strobe Light
IP/NEMA Rating: NEMA 4X
Color: Clear
Type: Beacon, Strobe Light
Volts AC: 120
IP/NEMA Rating: NEMA 4X