REXEL logo

Flanker Protective Eyewear - Translucent, Clear

Item #: 262992
Cat #: EFR-6C
UPC: 879501000716
Sign In or Register to view pricing and more.
Protective Eyewear, Flanker, 4-Point Vertical Ear and Temple Adjustment, Frame: Translucent Polycarbonate, Lens: Clear.

Product Overview

Protective Eyewear, Flanker, 4-Point Vertical Ear and Temple Adjustment, Frame: Translucent Polycarbonate, Lens: Clear.
Also known as: 879501000716, EFR-6C
Frequently Bought Together (75)
Lift Safety
ESE-6C Sectorlite Protective Eyewear, Frameless, Clear
Lift Safety
ESR-6C Strobe Protective Eyewear - Silver, Clear
Lift Safety
EFR-6ST Flanker Protective Eyewear - Translucent, Smoke
Multiple
075 EMT Conduit, 3/4", Steel, 10'
Multiple
050 EMT Conduit, 1/2", Steel, 10'
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
Klein
1005 Crimping/Cutting Tool for Connectors, 10-22 AWG
Dottie
SFTWR Front Brim Hard Hat, 6-Pt Suspension - White
Klein
70579 5-Piece Hex Key Set
Klein
70581 8-Piece Hex Key Set
Appleton
4SD-EK 4" Square Box, Welded, Metallic, 2-1/8" Deep
Lift Safety
EHD-8C Black Protective Hybrid - Adjustable, Clear
NSI Tork
RTBLACK Vinyl Electrical Tape, Black, 3/4" x 66', Economy Grade
Klein
600-8 3/8" Keystone HD Screwdriver, Square Shank
Klein
600-6 Keystone HD Screwdriver, Square Shank, 5/16"
Klein
32500 11-in-1 Screwdriver/Nut Driver
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Lift Safety
ESE-6ST Sectorlite Protective Frameless - Smoke
Channellock
430 Tongue and Groove Plier, 10", Max Jaw Opening 2", 7 Settings
Klein
604-3 #0 Phillips Miniature Screwdriver
Rayovac
ALAAA-8J AAA Battery, 1.5V
Power-Strut
PS200EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Dottie
SFTW Front Brim Hard Hat, 4-Pt Suspension - White
Lift Safety
GPR-6KL Nitrile Dip Glove, Large, Black
Klein
85191 Conduit Fitting/Reaming Screwdriver
Lift Safety
ESE-6C Sectorlite Protective Eyewear, Frameless, Clear
Multiple
075 EMT Conduit, 3/4", Steel, 10'
Lift Safety
EFR-6ST Flanker Protective Eyewear - Translucent, Smoke
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Lift Safety
ESR-6C Strobe Protective Eyewear - Silver, Clear
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
3M
CGL-GU Comfort Grip Gloves, Large, Gray
Lift Safety
EQT-12KST Qwest Protective Half Frame - Black, Smoke
Hubbell-Raco
2053 Conduit Hanger with Bolt, 3/4", Steel
Lift Safety
EHD-8C Black Protective Hybrid - Adjustable, Clear
Hubbell-Raco
752 4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
Bizline
R14114FW Fender Washer, 1/4" x 1-1/4", Steel
3M
SF201AF-EA Protective Eyewear, Clear lens, 20/cs
3M
CGM-GU Comfort Grip Gloves, General Use, Medium, Gray
3M
CGXL-GU Comfort Grip Gloves, Extra Large, Gray
Lift Safety
EQT-12CFA Quest Protective Eyewear, Half Frame, Camo Frame, Amber Lens
Appleton
5075S EMT Set Screw Coupling, 3/4", Steel
BOTTLE-WATER-CASE Bottle Water, 24 Per Case
3M
H-701R-UV-EA H-700 Series White Hard Hat, Short Brim, 4-Point Rachet Suspension
Hubbell-Raco
5173-0 Weatherproof Cover, 1-Gang, Die Cast
Multiple
THHN10STRWHT500RL 10 AWG THHN/THWN Stranded Copper, White, 500'
Multiple
050 EMT Conduit, 1/2", Steel, 10'
Multiple
THHN12STRWHT500RL 12 AWG THHN/THWN Stranded Copper, White, 500'
Multiple
THHN10STRGRN500RL 10 AWG THHN/THWN Stranded Copper, Green 500'
Milwaukee
49-66-4562 4-Piece Magnetic Nut Driver Set
Lift Safety
EQT-12KST Qwest Protective Half Frame - Black, Smoke
NEBO
6306 BIG Larry LED Flashlight, Multi-Function, 400 Lumen
Klein
44201 Electrician's Pocket Knife
Klein
KTSB01 Step Drill Bit #1 Double-Fluted
Klein
KTSB11 Step Drill Bit #11 - Double Flute
6373 LIL Larry LED Flashlight, Multi-Function, 250 Lumen
Klein
55599 Zipper Bags, High Visibility Tool Pouches, 2-Pack
Lift Safety
ESR-6ST Strobe Protective Eyewear - Silver, Smoke
Klein
11055 Wire Stripper/Cutter, 10-18 AWG
Lift Safety
ESR-6C Strobe Protective Eyewear - Silver, Clear
3M
CP-25WB+ Red Fire Barrier Caulk, 10.1 Fl Oz Cartridge, Halogen Free
Bizline
R14114FW Fender Washer, 1/4" x 1-1/4", Steel
Appleton
1902 EMT Conduit Strap, 1-Hole, 3/4", Steel
Lift Safety
EHD-8C Black Protective Hybrid - Adjustable, Clear
Lift Safety
ESE-6C Sectorlite Protective Eyewear, Frameless, Clear
Power-Strut
PS1300-1-1/4-AS-EG Strut Strap, Universal, 1-1/4", Steel
3M
1700C-YELLOW Vinyl Electrical Tape, Yellow, 3/4" x 66'
Klein
D203-8 Long-Nose Side Cutting Pliers, Heavy Duty, 8-7/16"
3M
1700C-BLUE Vinyl Electrical Tape, Blue, 3/4" x 66'
nVent Caddy
812M58 Flange Mount Conduit Clip, Type: Snap, 1/2 or 3/4" Conduit, Steel
Appleton
333D Switch Box, Gangable, 3-1/2" Deep, Conduit Knockouts, Ears
Pass & Seymour
TM873-W 3-Way Decora Switch, 15A, 120/277VAC, White
Arlington
EMT75 EMT Insulating Bushing, 3/4", Non-Metallic
Pass & Seymour
TPJ262-W Wall Plate, 2-Gang, Decora/GFCI, Nylon, Jumbo, White

Specifications

Type: Full Frame, Glasses
Color: Clear
Lens: Clear
Type: Full Frame, Glasses
Lens: Clear
Color: Clear

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)