REXEL logo

Flanker Protective Eyewear - Translucent, Smoke

Item #: 262999
Cat #: EFR-6ST
UPC: 879501000723
Sign In or Register to view pricing and more.
Protective Eyewear, Flanker, 4-Point Vertical Ear and Temple Adjustment, Frame: Translucent Polycarbonate, Lens: Smoke.

Product Overview

Protective Eyewear, Flanker, 4-Point Vertical Ear and Temple Adjustment, Frame: Translucent Polycarbonate, Lens: Smoke.
Also known as: 879501000723, EFR-6ST
Frequently Bought Together (73)
Lift Safety
ESE-6ST Sectorlite Protective Frameless - Smoke
Lift Safety
EFR-6C Flanker Protective Eyewear - Translucent, Clear
Lift Safety
ESR-6ST Strobe Protective Eyewear - Silver, Smoke
Lift Safety
ESE-6C Sectorlite Protective Eyewear, Frameless, Clear
Lift Safety
EHD-8ST Black Protective Hybrid - Adjustable, Smoke
Lift Safety
ESR-6C Strobe Protective Eyewear - Silver, Clear
Multiple
050 EMT Conduit, 1/2", Steel, 10'
Multiple
075 EMT Conduit, 3/4", Steel, 10'
NSI Tork
RTBLACK Vinyl Electrical Tape, Black, 3/4" x 66', Economy Grade
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
Lift Safety
EQT-12CFST Quest Protective Eyewear, Half Frame, Camo Frame, Smoke Lens
Lift Safety
EHD-8C Black Protective Hybrid - Adjustable, Clear
Power-Strut
PS200EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Multiple
200 2" PVC Conduit, 10', Schedule 40
Power-Strut
PS500EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'
Multiple
200CPL 2" PVC Conduit Coupling
Multiple
100 EMT Conduit, 1", Steel, 10'
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Lift Safety
ESR-6LT Strobe Protective Eyewear - Silver, Yellow
Energizer
EN92 AAA Battery, Alkaline, 1.5V, 1,200 mAh at 25 mA
Lift Safety
EQT-12KST Qwest Protective Half Frame - Black, Smoke
Lift Safety
GPR-6KL Nitrile Dip Glove, Large, Black
Multiple
CEMENTQT PVC Cement - Clear, 1-Quart
Lift Safety
EFR-6C Flanker Protective Eyewear - Translucent, Clear
Lift Safety
ESR-6ST Strobe Protective Eyewear - Silver, Smoke
Lift Safety
EQT-12KST Qwest Protective Half Frame - Black, Smoke
MISC- PROMOTIONAL REBATE ITEM
Lift Safety
ESR-12CFST Protective Eyewear
Multiple
075 3/4" PVC Conduit, 10', Schedule 40
Lift Safety
ESR-6C Strobe Protective Eyewear - Silver, Clear
Lift Safety
ESE-6ST Sectorlite Protective Frameless - Smoke
Lift Safety
EQT-12CFST Quest Protective Eyewear, Half Frame, Camo Frame, Smoke Lens
3M
CGL-GU Comfort Grip Gloves, Large, Gray
3M
CGXL-GU Comfort Grip Gloves, Extra Large, Gray
Multiple
GRC075 3/4" Galvanized Coupling
Fluke
FLUKE-117 Multimeter
Klein
600-4 Heavy Duty Screwdriver, Square Shank, 1/4"
CRC
14050 Cutting Oil - 12oz Aerosol Spray Can
Lift Safety
ESE-6C Sectorlite Protective Eyewear, Frameless, Clear
SYLVANIA
F13T5/CW Fluorescent Lamp, Preheat, T5, 21", 13W, 4200K
Multiple
050 EMT Conduit, 1/2", Steel, 10'
Multiple
07590ELB PVC 90° Elbow, 3/4", Schedule 40
Multiple
GRC100 1" Galvanized Coupling
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Bizline
R6112FHP Machine Screw, Flat Head / Phillips, 6-32 x 1-1/2"
Leviton
CS120-2W 1-Pole Switch, 20 Amp, 120/277V, White, Side Wired, Commercial
32085
MISC- TURNED BACK DIRECT
Multiple
BARESD27STR-CUT Bare Copper, SD, 2 AWG, 7 STR, Cut to Length
Dottie
DT260RED Duct Tape, 2" x 60 Yards, Red
Milwaukee
2202-20 Voltage Detector
Klein
D200028GLW Klein D200028 8-1/16" Hi-Viz Diagonal Cutting Pliers
Klein
55561 Camo Knife Holder, 2-1/4" x 5-3/4"
Klein
56221 Task Light Kit w/ Clip, LED
Bridgeport Fittings
804-DC2 1/2-1/2 90 DEG FMC CONN. ZINC
Klein
44220 Drop-Point Pocket Knife, 8-1/4", Black
NSI Tork
NSI N-3/0SP Copper Split Bolt 3/0 T
Milwaukee
48-22-6108 8" Diagonal Cutting Pliers
Lift Safety
GHR-17YBRL Handler Glove, Grey, Large
Multiple
BARESD6SOL315RL 6 Bare Solid Copper Wire, 315 Ft.
Milwaukee
48-22-8430 PACKOUT Organizer
Klein
J2000-48 Diagonal Cutting Pliers, Angled Head, 8-1/8"
Ideal
30-026 Noalox Anti-Oxidant Compound, Heavy Duty, 4 Ounce Tube
Leviton
T5320-W Tamper Resistant Duplex Receptacle, 15A, 125V, White
NSI Tork
N-2SP Copper Split Bolt 2 Tin Plated
Burndy
KA2U 14STR-2STR DUAL RATED
Bridgeport Fittings
650-DC2 NM Cable Connector, 2-Screw, Straight, 3/8 Inch, Die Cast Zinc
Bridgeport Fittings
520-DC2 1/2" SCREW-IN CONN.
Lift Safety
ESR-6ST Strobe Protective Eyewear - Silver, Smoke
Lift Safety
EHD-8C Black Protective Hybrid - Adjustable, Clear
Lift Safety
KAX-0K Knee Pads, Apex Gel
Lift Safety
ESE-6ST Sectorlite Protective Frameless - Smoke
Klein
55895 Tradesman Pro™ Magnetic Wristband

Specifications

Type: Full Frame, Glasses
Color: Clear
Lens: Smoke
Type: Full Frame, Glasses
Lens: Smoke
Color: Clear

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)