REXEL logo

Black Protective Hybrid - Adjustable, Clear

Item #: 263006
Cat #: EHD-8C
UPC: 879501002512
Sign In or Register to view pricing and more.
Protective Eyewear, Sector Hybrid, Elastic Head Band, Frame: Black, Lens: Clear.

Product Overview

Protective Eyewear, Sector Hybrid, Elastic Head Band, Frame: Black, Lens: Clear.
Also known as: 879501002512, EHD-8C
Frequently Bought Together (74)
Lift Safety
EHD-8ST Black Protective Hybrid - Adjustable, Smoke
Lift Safety
EFR-6C Flanker Protective Eyewear - Translucent, Clear
Lift Safety
ESE-6C Sectorlite Protective Eyewear, Frameless, Clear
Lift Safety
ERE-8C Black Protective Goggle - Adjustable, Clear
Lift Safety
ESR-6C Strobe Protective Eyewear - Silver, Clear
Lift Safety
ESE-6ST Sectorlite Protective Frameless - Smoke
Lift Safety
ESR-6ST Strobe Protective Eyewear - Silver, Smoke
Lift Safety
EFR-6ST Flanker Protective Eyewear - Translucent, Smoke
Multiple
075 EMT Conduit, 3/4", Steel, 10'
Lift Safety
KAX-0K Knee Pads, Apex Gel
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
Lift Safety
ACG-7G6 Flange Ear Plugs - Green
Lift Safety
G8S-6SL Unlined Leather Glove - Size: Large
NSI Tork
RTBLACK Vinyl Electrical Tape, Black, 3/4" x 66', Economy Grade
Lift Safety
ESR-6LT Strobe Protective Eyewear - Silver, Yellow
Power-Strut
PS200EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Lift Safety
GPR-6KL Nitrile Dip Glove, Large, Black
Lift Safety
GPL-10Y1L Latex Dip Glove, X-Large *** Discontinued ***
Appleton
4SD-EK 4" Square Box, Welded, Metallic, 2-1/8" Deep
Multiple
RMX142WG250CL NM-B - 14/2 Solid Copper White 250'
Lift Safety
ESE-6LT Sectorlite Protective Frameless - Yellow
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Klein
32500 11-in-1 Screwdriver/Nut Driver
TCP
801014 Compact Fluorescent Lamp, 14W, EL/mDT, 2700K
Lift Safety
EFR-6C Flanker Protective Eyewear - Translucent, Clear
Lift Safety
ESR-6C Strobe Protective Eyewear - Silver, Clear
Lift Safety
EQT-12KST Qwest Protective Half Frame - Black, Smoke
Lift Safety
EQT-12CFST Quest Protective Eyewear, Half Frame, Camo Frame, Smoke Lens
Lift Safety
EQT-12CFA Quest Protective Eyewear, Half Frame, Camo Frame, Amber Lens
Lift Safety
ESE-6C Sectorlite Protective Eyewear, Frameless, Clear
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Klein
21050 LARGE CABLE STRIPPER (750-350 MCM)
Klein
J2000-9NECRTP Crimping/Tape Pulling/Cutting Pliers
3M
SF201AF-EA Protective Eyewear, Clear lens, 20/cs
3M
CGM-GU Comfort Grip Gloves, General Use, Medium, Gray
3M
CGXL-GU Comfort Grip Gloves, Extra Large, Gray
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
nVent Caddy
C23 Electrical Box Bracket to Stud
Klein
56028 Flashlight with Worklight
Multiple
THHN12SOLBLK500RL 12 AWG THHN Solid Copper, Black, 500'
Multiple
THHN14STRGRN500RL 14 AWG THHN/THWN Stranded Copper, Green, 500'
Multiple
075 EMT Conduit, 3/4", Steel, 10'
Klein
NCVT-4IR Non-Contact Voltage Tester w/ Infrared Thermometer
Hubbell-Raco
752 4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic
3M
SPB-03 Wire Marker Booklet
Appleton
4050ST EMT Set Screw Connector, 1/2 inch, Insulated, Steel
Lift Safety
EFR-6C Flanker Protective Eyewear - Translucent, Clear
Lift Safety
ESR-6ST Strobe Protective Eyewear - Silver, Smoke
Lift Safety
GPR-6GL Green Nitrile Palm Side Dip Glove - Large *** Discontinued ***
Midwest
U065P Disconnect Switch, A/C, Pull Out, 60A, 1P, 240VAC, Metal, NEMA 3R
Klein
44216 Electrician's Hybrid Plier Multi-Tool
Bizline
R14FWU USS Flat Washer, 1/4", Steel
OZ Gedney
31-075 Rigid Compression Connector, 3/4", Malleable, Concrete Tight
Lift Safety
GNX-1KL Black Disposable Gloves - Large, 100 per Box
Lift Safety
GPR-6GM Green Nitrile Palm Side Dip Glove - Medium *** Discontinued ***
Appleton
4SD-EK 4" Square Box, Welded, Metallic, 2-1/8" Deep
Leviton
GFTR2-W Tamper Resistant GFCI Receptacle, 20A, 125V, White
Southwire
L1681 Handheld Worklight, LED, 22W *** Discontinued ***
Pass & Seymour
2097-W Spec-Grade GFCI Receptacle, Self-Test, 20A, White
Pass & Seymour
TPJ7-W TRADEMASTER WP JUMBO 1G SINGLE WH
Pass & Seymour
CR20-W RECEP DUP 20A/125V SIDE WIRE WH
SYLVANIA
LEDRT56700940FL80 LED Recessed Downlight Kit, 5"/6", Medium Base, 4000K, 700 Lumens, Replaces BR30
ABB
THQL32030 Breaker, 30A, 3P, 120/240V, 10 kAIC, Q-Line Series
Bizline
R114HMS Tapcon Anchor, Hex Head, 1/4" x 1-1/4"
HOM120 Mini Circuit Breaker, Plug-In, Type HOM, 1-Pole, 20 Amp, 120/240V
Bizline
R101HK Anchor Kit , Hex Head Screws, # 10 x 1"
ABB
TG4321 Disconnect Switch, Fusible, 30A, 240VAC, 3P, 4 Wire, NEMA 1
Eaton/Bussmann Series
FRS-R-40 Fuse, 40 Amp, Class RK5, Dual-Element, Time-Delay, 600V, Fusetron
3M
SPB-03 Wire Marker Booklet
Bizline
R1420HN Hex Nut, 1/4", Zinc Plated Steel, 100/PK
Pass & Seymour
TM873-W 3-Way Decora Switch, 15A, 120/277VAC, White
Lift Safety
ESE-6C Sectorlite Protective Eyewear, Frameless, Clear
Pass & Seymour
TPJ262-W Wall Plate, 2-Gang, Decora/GFCI, Nylon, Jumbo, White
Pass & Seymour
TM870-W Decora Switch, 1-Pole, 15A, 120/277VAC, White

Specifications

Color: Black
Lens: Clear
Type: Glasses, Head Band
Color: Black
Type: Glasses, Head Band
Lens: Clear

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)