TESYS DECA REVERSING CONTACTOR - 3P - 440 V - 25 A AC-3 - 100.250 V AC/DC COIL

Item #: 2630067

Cat #: LC2D25KUE

UPC: 606480988014

to view pricing and more.

Overview

TESYS DECA REVERSING CONTACTOR - 3P - 440 V - 25 A AC-3 - 100.250 V AC/DC COIL

TeSys Deca reversing contactor, 3 poles (3NO), for motor control applications up to 25A/690V AC-3 (11kW@400V). Rated 25A AC-3 11kW@400V, it includes a 100-250V AC/DC low consumption electronic coil, 2NO+2NC aux contacts, a mechanical interlock. It provides low consumption 100-250V AC/DC coils with electronic control, 2NO+2NC built-in auxiliary contacts (NC mirror contacts), connection by screw clamp terminals. For operating rates until 3600 cycles/hour and environments until 60°C, it procures high reliability and durability. Compact (90mm width), DIN-rail mounting or screw fixing. With pre-wired reversing power connections, mechanical interlock (without electrical interlocking). Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine). Assembled with mechanical interlock and pre-wired reversing circuit. Clear separation between power and control circuits, easy front access to coil and auxiliary contacts connections. Equipped with an electronic coil, wide band voltage 100-250V, AC/DC compatible, low consumption. Provides 4 built-in auxiliary contacts 2NO + 2NC, NC contacts are mirror certified suitable to be included in the control of safety systems. High electrical durability, guaranteed for 2 million cycles at 25A AC-3 440V, for demanding motor switching applications. Robust design with high making and breaking capacities up to 20 In. Connection by screw clamp terminals.

Also known as: 606480988014, LC2D25KUE

Specifications

No Specifications Available