TESYS DECA REVERSING CONTACTOR - 3P - 440 V - 40 A AC-3 - 100.250 V AC/DC COIL

Item #: 2630068

Cat #: LC2D40AKUE

UPC: 606480988106

to view pricing and more.

Overview

TESYS DECA REVERSING CONTACTOR - 3P - 440 V - 40 A AC-3 - 100.250 V AC/DC COIL

TeSys Deca reversing contactor, 3 poles (3NO), for motor control applications up to 40A/590V AC-3 (18.5kW@400V). Rated 40A AC-3 18.5kW@400V, it includes a 100-250V AC/DC low consumption electronic coil, 2NO+2NC aux contacts, a mechanical interlock. It provides low consumption 100-250V AC/DC coils with electronic control, 2NO+2NC built-in auxiliary contacts (NC mirror contacts), power connection by EverLink BTR screw connectors, control by screw clamp terminals. For operating rates until 3600 cycles/hour and environments until 60°C, it procures high reliability and durability. Compact (119mm width), DIN-rail mounting or screw fixing. With pre-wired reversing power connections, mechanical interlock (without electrical interlocking). Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine). Assembled with mechanical interlock and pre-wired reversing circuit. Clear separation between power and control circuits, easy front access to coil and auxiliary contacts connections. Equipped with an electronic coil, wide band voltage 100-250V, AC/DC compatible, low consumption. Provides 4 built-in auxiliary contacts 2NO + 2NC, NC contacts are mirror certified suitable to be included in the control of safety systems. High electrical durability, guaranteed for 1.6 million cycles at 40A AC-3 440V, for demanding motor switching applications. Robust design with high making and breaking capacities up to 20 In. Power connections by EverLink BTR screw terminals providing constant tightening pressure.

Also known as: 606480988106, LC2D40AKUE

Specifications

No Specifications Available