REXEL logo

Sectorlite Protective Eyewear, Frameless, Clear

Item #: 263027
Cat #: ESE-6C
UPC: 879501000730
Sign In or Register to view pricing and more.
Protective Eyewear, Sectorlite, Black Frameless, Lens: Clear.

Product Overview

Protective Eyewear, Sectorlite, Black Frameless, Lens: Clear.
Also known as: 879501000730, ESE-6C
Frequently Bought Together (70)
Lift Safety
ESE-6ST Sectorlite Protective Frameless - Smoke
Lift Safety
EFR-6C Flanker Protective Eyewear - Translucent, Clear
Multiple
075 EMT Conduit, 3/4", Steel, 10'
Multiple
050 EMT Conduit, 1/2", Steel, 10'
Dottie
SFTWR Front Brim Hard Hat, 6-Pt Suspension - White
NSI Tork
RTBLACK Vinyl Electrical Tape, Black, 3/4" x 66', Economy Grade
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Lift Safety
ESR-6C Strobe Protective Eyewear - Silver, Clear
Appleton
4SD-EK 4" Square Box, Welded, Metallic, 2-1/8" Deep
Power-Strut
PS200EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Lift Safety
GPR-6KL Nitrile Dip Glove, Large, Black
Multiple
100 EMT Conduit, 1", Steel, 10'
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
Power-Strut
PS500EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
Energizer
EN92 AAA Battery, Alkaline, 1.5V, 1,200 mAh at 25 mA
Lift Safety
ESE-6LT Sectorlite Protective Frameless - Yellow
Lift Safety
GPR-6GM Green Nitrile Palm Side Dip Glove - Medium *** Discontinued ***
Multiple
THHN12STRWHT500RL 12 AWG THHN/THWN Stranded Copper, White, 500'
Hubbell-Raco
752 4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic
Lift Safety
EFR-6C Flanker Protective Eyewear - Translucent, Clear
Multiple
075 EMT Conduit, 3/4", Steel, 10'
3M
CGL-GU Comfort Grip Gloves, Large, Gray
Lift Safety
ESR-6C Strobe Protective Eyewear - Silver, Clear
Multiple
100 EMT Conduit, 1", Steel, 10'
Multiple
GRC075 3/4" Galvanized Coupling
Lift Safety
ESE-6ST Sectorlite Protective Frameless - Smoke
3M
CGM-GU Comfort Grip Gloves, General Use, Medium, Gray
3M
CGL-CR Comfort Grip Gloves, Cut Resistant, Large, Gray
BOTTLE-WATER-CASE Bottle Water, 24 Per Case
Milwaukee
48-22-3100 Inkzall Black Fine Point Marker
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Lift Safety
EQT-12KST Qwest Protective Half Frame - Black, Smoke
Multiple
050 EMT Conduit, 1/2", Steel, 10'
Appleton
4075S Set Screw Connector, 3/4" Steel
Lift Safety
EQT-12CFST Quest Protective Eyewear, Half Frame, Camo Frame, Smoke Lens
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
Multiple
075CPL Coupling, Size: 3/4", Material: PVC
3M
1700-3/4X60FT Vinyl Electrical Tape, Black, 3/4" x 60'
Hubbell-Raco
2083 EMT Conduit Strap, 1-Hole, 3/4", Steel
Ideal
30-072 Wire Connector, 22 to 14 AWG, 300V, Blue
3M
CGXL-GU Comfort Grip Gloves, Extra Large, Gray
Multiple
200 EMT Conduit, 2", Steel, 10'
Hubbell-Raco
2053 Conduit Hanger with Bolt, 3/4", Steel
3M
O/B+JUG Wire Connector, 2#22-3#12 or 3#14, Blue/Orange, Flexible Skirt
Lift Safety
EFR-6C Flanker Protective Eyewear - Translucent, Clear
Lift Safety
ESE-6ST Sectorlite Protective Frameless - Smoke
Bizline
R14FWU USS Flat Washer, 1/4", Steel
Bizline
8000R NON TOXIC DUST MASK 30
Werner Ladder
6304 4' Step Ladder, 375 lbs
Lift Safety
GPR-6GM Green Nitrile Palm Side Dip Glove - Medium *** Discontinued ***
Appleton
4O-SPL 4" Octagon Box, 1-1/2 Deep, 1/2" & 3/4" KOs, Steel
DEWALT
DW3986C 32-7/8" Portable Band Saw Blade
Milwaukee
48-32-4006 40-Piece Shockwave Driver Bit Kit
SYLVANIA
FO32/V50/ECO Fluorescent Lamp, T8, 48", 32W, 5000K
SYLVANIA
QHE-4X32T8/UNV-ISN-SC Electronic Ballast, Fluorescent, T8, 4-Lamp, 32W, 120-277V
Klein
55560 Zipper Bags, Camo Tool Pouches, 2-Pack
Klein
44220 Drop-Point Pocket Knife, 8-1/4", Black
Milwaukee
48-22-6108 8" Diagonal Cutting Pliers
3M
94617-80030T Reflective Safety Vest, Class 2 Construction, Hi-Viz, Yellow
Milwaukee
48-22-8426 PACKOUT Rolling tool Box
Milwaukee
48-22-8430 PACKOUT Organizer
Leviton
88003 Duplex Receptacle Wallplate, 1-Gang, Thermoset, White
Leviton
T5320-W Tamper Resistant Duplex Receptacle, 15A, 125V, White
Leviton
88001 Toggle Switch Wallplate, 1-Gang, Thermoset, White
Greenlee
439-1 Flexible Fish Tape Leader, 12"
Leviton
1451-2W Single-Pole Toggle Switch, 15A, 120VAC, White, Residential Grade
Lift Safety
EHD-8C Black Protective Hybrid - Adjustable, Clear
Lift Safety
G8S-6SL Unlined Leather Glove - Size: Large
Ideal
30-073 Wire Connector, 20 to 16 AWG, 600V, Orange

Specifications

Type: Frameless, Glasses
Color: Black
Lens: Clear
Type: Frameless, Glasses
Lens: Clear
Color: Black

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)