This product has been discontinued.

Fuse, 3 Amp, Time-Delay, Ceramic, 1/4" x 1-1/4", 250V
Item #:
26306
Cat #:
MDA-3
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 3 Amp Time-Delay Ceramic, 1/4" x 1-1/4", 250 Volt AC, RoHS
Overview
Fuse, 3 Amp Time-Delay Ceramic, 1/4" x 1-1/4", 250 Volt AC, RoHS
Also known as: MDA-3
Specifications
Length: | 1 1/4 in |
Opening: | Time-Delay, Slow-Blow |
Type: | Fuse, Ceramic, Electronic |
Diameter: | 1/4 in |
Amps: | 3 |
Volts AC: | 250 |
Interrupt Rating DC: | 200 |
Mounting: | Cartridge |
Length: | 1 1/4 in |
Type: | Fuse, Ceramic, Electronic |
Amps: | 3 |
Interrupt Rating DC: | 200 |
Opening: | Time-Delay, Slow-Blow |
Diameter: | 1/4 in |
Volts AC: | 250 |
Mounting: | Cartridge |
Customer Reviews
No reviews for this product
(0)