Solar Panel, 430W, 108 Cell Monocrystaline Cells

Item #: 2630643

Cat #: Q.TRON-BLK-M-G2.H+430

UPC:

to view pricing and more.
Solar Panel, 430W, 108 Cell Monocrystaline Cells, 67.800 x 44.600 x 1.180", Black Anodized Aluminum Frame

Overview

Solar Panel, 430W, 108 Cell Monocrystaline Cells, 67.800 x 44.600 x 1.180", Black Anodized Aluminum Frame

Q.TRON is Qcells’ latest TOPCon N-type module, incorporating cutting-edge and proprietary, Q.ANTUM NEO Technology. With a high efficiency of up to 22.5% and yields of up to 440Wp, Q.TRON is a suitable solution for limited spaces. The module is also backed by a 25-year product and performance warranty that guarantees at least 90.58% of nominal power up to 25 years. Proudly assembled in the USA, this high-performing module delivers exceptional quality and dependability that you can rely on.

Also known as: Q.TRON-BLK-M-G2.H+430

Specifications

Wattage: 430
Material: Anodized Aluminum
Connector Type: MC4
Number of Cells: 108
Wattage: 430
Connector Type: MC4
Material: Anodized Aluminum
Number of Cells: 108