REXEL logo

Unlined Leather Glove - Size: X-Large

Item #: 263066
Cat #: G8S-6S1L
UPC: 879501000488
Sign In or Register to view pricing and more.
Unlined Leather Glove, 8-Seconds, Elastic Wrist, Size: X-Large.

Product Overview

Unlined Leather Glove, 8-Seconds, Elastic Wrist, Size: X-Large.
Also known as: 879501000488, G8S-6S1L
Frequently Bought Together (73)
Lift Safety
G8S-6SL Unlined Leather Glove - Size: Large
Lift Safety
G8S-6SM Unlined Leather Glove - Size: Medium
Lift Safety
GPL-10Y1L Latex Dip Glove, X-Large *** Discontinued ***
Lift Safety
ESE-6C Sectorlite Protective Eyewear, Frameless, Clear
NSI Tork
RTBLACK Vinyl Electrical Tape, Black, 3/4" x 66', Economy Grade
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
Lift Safety
GPL-10YL Latex Dip Glove, Large *** Discontinued ***
3M
DT8IW Utility Duct Tape, Silver, 1.88" x 60 Yards
Multiple
CEMENTQT PVC Cement - Clear, 1-Quart
Lift Safety
ESE-6ST Sectorlite Protective Frameless - Smoke
Multiple
200CPL 2" PVC Conduit Coupling
Multiple
5/8X8-GAL 5/8" Galvanized Ground Rod
Ilsco
CGRC-58 Ground Rod Clamp, Diameter: 5/8", 10 AWG to 2 AWG, Bronze
Multiple
200 2" PVC Conduit, 10', Schedule 40
Multiple
200MA 2" PVC Male Terminal Adapter.
Energizer
EN92 AAA Battery, Alkaline, 1.5V, 1,200 mAh at 25 mA
3M
35-WHITE-3/4X66FT Color Coding Electrical Tape, Vinyl, White, 3/4" x 66'
Power-Strut
PS200EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Energizer
EN91 AA Alkaline Battery, 1.5V
Multiple
050 EMT Conduit, 1/2", Steel, 10'
Multiple
100CPL Coupling, Size: 1", Material: PVC
Lift Safety
GPR-6G1L Green Nitrile Palm Side Dip Glove - X-Large *** Discontinued ***
Multiple
20090ELB 2" PVC Elbow, 90°, Schedule 40
Lift Safety
G8S-6SL Unlined Leather Glove - Size: Large
Appleton
4CL 4" Ceiling Pan, 1/2" Deep, 1/2" KOs, Metallic
Lift Safety
G8S-6SM Unlined Leather Glove - Size: Medium
Ideal
30-454 Wire Connector, Type: Winged, 14 to 6 AWG, Blue
Appleton
L-100 Conduit Locknut, 1/2", Steel
Ideal
30-441J Wire Connector, Winged Twister, 22 - 8 AWG, Tan, Jar of 400 *** Discontinued ***
Appleton
PB-100-D Conduit Bushing, Insulating, 1/2", Threaded, Plastic
Appleton
8465 4" Square Cover, Flat, Blank
Arlington
NM940 Push-In Connector, 3/8", For Non-Metallic/Flexible Cord, Plastic
OZ Gedney
7-50 1/2 IN COND NIPPLE
Appleton
BX-50 Armored Cable Strap, 1-Hole, 3/8", Steel
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
Hubbell-Raco
5173-0 Weatherproof Cover, 1-Gang, Die Cast
Multiple
RMX122WG250CL NM-B - 12/2 Solid Copper Yellow
Appleton
L-600 Conduit Locknut, 2", Steel
Multiple
050 EMT Conduit, 1/2", Steel, 10'
Milwaukee
48-39-0530 Portable Band Saw Blade, 24 TPI, 44-7/8”
3M
1700-3/4X60FT Vinyl Electrical Tape, Black, 3/4" x 60'
CRC
14055 RTV Silicone Sealant, 7.25 Fluid Ounce Tube, Clear
Hubbell-Raco
1405 Conduit Bushing, 1-1/4", Threaded, Impact Resistant, Polypropylene
3M
88-SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 8.5 mil
Eaton B-Line
BW4 ROD & WIRE FASTENER, MULTI-SIZE
Multiple
CEMENTQT PVC Cement - Clear, 1-Quart
Lift Safety
G8S-6SM Unlined Leather Glove - Size: Medium
Lift Safety
G8S-6SL Unlined Leather Glove - Size: Large
Lift Safety
GPR-6G1L Green Nitrile Palm Side Dip Glove - X-Large *** Discontinued ***
Klein
600-6 Keystone HD Screwdriver, Square Shank, 5/16"
ABB
THQL2130 Breaker, 30A, 2P, 120/240V, 10 kAIC, Q-Line Series
Klein
631 7-Piece Nut Driver Set
ABB
TM3220CCU 200A 32CT 1P3W 120/240V 22K IC COMB
Eaton B-Line
B2011PAZN Rigid Strut Strap, 1-1/4", Steel, Zinc Plated
Knipex
87-01-300-SBA 12" Cobra Pliers
Klein
D504-10 Pump Pliers, 9-7/8", Max Jaw Opening 2-1/8", Plastic Yellow Handle
Milwaukee
48-28-1010 Bit Extension, 6-1/4"
Klein
55560 Zipper Bags, Camo Tool Pouches, 2-Pack
Multiple
THHN8STRBLK5000RL 8 AWG THHN Stranded Copper, Black 5000'
Multiple
THHN6STRBLK500RL 6 AWG THHN Stranded Copper, Black, 500'
Klein
NCVT-4IR Non-Contact Voltage Tester w/ Infrared Thermometer
Appleton
1806 Rigid Conduit Strap, 1-Hole, 2", Steel
Appleton
L-600 Conduit Locknut, 2", Steel
Ideal
36-311 4-Piece Hole Saw Kit
Klein
70591 9-Piece Hex Key Set
Streamlight
66318 LED MicroStream Pen Light
ABB
THQL2120 Breaker, 20A, 2P, 120/240V, 10 kAIC, Q-Line Series
Burndy
BISR250 Inline Splicer/Reducer, Insulated, 10 AWG - 250 MCM, Clear
Klein
702-12 Hacksaw Frame, 12"
SYLVANIA
50A/RS/2/RP-120V Incandescent Bulb, Rough Service, A19, 50W, 120V, Frosted *** Discontinued ***
Klein
725 Jab Saw, 6"
Lift Safety
ESE-6ST Sectorlite Protective Frameless - Smoke

Specifications

Size: XL
Type: Leather, Gloves
Size: XL
Type: Leather, Gloves

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)