Single Pole Switch, 15A, 120/277VAC, White

Item #: 263112
Cat #: 1201W
UPC: 783585835174
Sign In or Register to view pricing and more.
Documents & Guides
Single Pole Switch, 15A, 120/277VAC, White.

Overview

Single Pole Switch, 15A, 120/277VAC, White.
Also known as: 783585835174, 1201W

Specifications

Type: Toggle Switch, Grounding, Single Pole, Switch, Toggle, Specification Grade
Volts AC: 120, 277
Poles: 1
Amps: 15
Material: Thermoplastic
Color: White
Type: Toggle Switch, Grounding, Single Pole, Switch, Toggle, Specification Grade
Poles: 1
Material: Thermoplastic
Volts AC: 120, 277
Amps: 15
Color: White

Customer Reviews

No reviews for this product
(0)