DECO RCPT COMM GRD 15A 125V 5-15R GY

Item #: 263117
Cat #: DR15GRY
UPC: 783585127811
Sign In or Register to view pricing and more.
Documents & Guides
DECO RCPT COMM GRD 15A 125V 5-15R GY

Overview

DECO RCPT COMM GRD 15A 125V 5-15R GY
Also known as: 783585127811, DR15GRY

Specifications

Mounting: Screw
Type: Decorator Duplex
Color: Gray
NEMA Configuration: 5-15R
Mounting: Screw
Color: Gray
Type: Decorator Duplex
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)