20A-125V RECEPT STATION

Item #: 263135

Cat #: N2DC75-2023

UPC: 781381467278

to view pricing and more.
Intraground N2 Series Receptacle With Mounting Box, Number Of Poles: 3, Number Of Wires: 2, Amperage Rating: 20 AMP, Voltage Rating: 125 VAC, Material: Aluminum, Nema Rating: NEMA 3R, 4X, 9FG, Mounting: Surface Mount With 1/2 Or 3/4 I

Overview

Intraground N2 Series Receptacle With Mounting Box, Number Of Poles: 3, Number Of Wires: 2, Amperage Rating: 20 AMP, Voltage Rating: 125 VAC, Material: Aluminum, Nema Rating: NEMA 3R, 4X, 9FG, Mounting: Surface Mount With 1/2 Or 3/4 I
Also known as: 781381467278, N2DC75-2023

Specifications

Poles: 3
Material: Aluminum
Poles: 3
Material: Aluminum