Cable Tie Mount, Push Button, GRY

Item #: 263180

Cat #: PBMS-H25-C14

UPC: 074983583669

to view pricing and more.
The push button cable tie mount requires a 0.25" (6.4 mm) hole and is gray. It is made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It comes in packages of 100.

Overview

The push button cable tie mount requires a 0.25" (6.4 mm) hole and is gray. It is made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It comes in packages of 100.
Also known as: 074983583669, PBMS-H25-C14

Specifications

Color: Gray
Family / Style: F-Frame
Material: Nylon
Mounting: 1/4 in Screw
Color: Gray
Material: Nylon
Family / Style: F-Frame
Mounting: 1/4 in Screw