4" Round LED Elbow Downlight, Extends 75°, Rotates 300°, 12W, 2700/3000K, 90+ CRI

Item #: 2631800

Cat #: NM4-R47030MPW

UPC: 732180817801

to view pricing and more.
4 Inch Round LED Elbow Downlight With Adjustable Head, Extends 75°, Rotates 300°, 12 Watts, Color Temperature 2700/3000K, 90+ CRI, Matte Powder White Finish

Overview

4 Inch Round LED Elbow Downlight With Adjustable Head, Extends 75°, Rotates 300°, 12 Watts, Color Temperature 2700/3000K, 90+ CRI, Matte Powder White Finish

4″ M4 Round LED Elbow downlight features an adjustable head that extends 75° and rotates 300° for precise aiming. Quality and convenience with easy installation for insulated or non-insulated applications. Luminaires can be configured into square trim with accessory.

Also known as: 732180817801, NM4-R47030MPW

Features & Benefits

  • Easy installation for remodel or new construction applications
  • Certified to the high efficacy requirements of California Title 24 JA8-2025
  • Quick disconnect cables allow for extended lengths
  • No housing required – IC Air-Tight rated
  • 5-year limited warranty
  • Triac or ELV dimming
  • 75° Adjustable

Specifications

Color Temperature: 3000 (Warm White), 2700 (Warm White)
Lumens: 950
Wattage: 12
Volts AC: 120
Color: White
Color Rendering Index (CRI): 90+
Finish: matte
Color Temperature: 3000 (Warm White), 2700 (Warm White)
Wattage: 12
Color: White
Finish: matte
Lumens: 950
Volts AC: 120
Color Rendering Index (CRI): 90+