Pre-Sized Heat-Shrink Tube, 6mm x 34mm

Item #: 2631989

Cat #: 1868717

UPC: 071701000798

to view pricing and more.
Documents & Guides
Refill Cartridge, Pre-Sized Heat-Shrink Tube, Dimensions: 6mm x 34mm, Color: Black on White

Overview

Refill Cartridge, Pre-Sized Heat-Shrink Tube, Dimensions: 6mm x 34mm, Color: Black on White
Also known as: 071701000798, 1868717

Specifications

Material: Polyolefin
Width: 6 mm
Type: Heat Shrink, Label
Color: White
Length: 34 mm
Material: Polyolefin
Type: Heat Shrink, Label
Length: 34 mm
Width: 6 mm
Color: White