MINIATURE CIRCUIT BREAKER 600V 45A

Item #: 2632205

Cat #: EDB36045

UPC: 785901406747

to view pricing and more.

Overview

MINIATURE CIRCUIT BREAKER 600V 45A

E-Frame Breaker are Lighting Panelboard Circuit breakers that are proven effective and reliable which provide a wide variety or robust features that are use specifically in Square D NF Panelboards. This range of breaker is ideally designed to offer superior overload and short circuit protection. All E-Frame breakers have a thermal-magnetic trip unit as well as signal indicator that will indicate when a trip has occur. Mounting bolts are used to hold these breakers in place. This E-Frame breaker is 45A, 3 pole, and has an operating voltage of 600Y/347 VAC. It also provides a 25 kA max interrupt rating at 120 VAC. This device has a hold current of 630A which is the maximum current the breaker can be held to ensure it will trip and a trip current of 1800A which is the current value when the breaker is guaranteed to trip. Many accessories are available for this breaker. This breaker was calibrated for 40 degrees C. This product is UL Listed as High Intensity Discharge. HACR rated.

Also known as: 785901406747, EDB36045

Specifications

Standards: California Proposition 65
Standards: California Proposition 65