LED HID Filament Lamp, 3000K

Item #: 2632296

Cat #: 84901

UPC: 807154849017

to view pricing and more.
Documents & Guides
LED HID Filament Lamp: ED28 Bulb; Selectable Wattage: 30W-38W-45W, Lumens: 5100/6460/7650 (320W HID Equiv.), 3000K CCT, EX39/E39 Mogul Base. Halco Product Code: 84901, Product Code: HILED45S-830-EX39.

Overview

LED HID Filament Lamp: ED28 Bulb; Selectable Wattage: 30W-38W-45W, Lumens: 5100/6460/7650 (320W HID Equiv.), 3000K CCT, EX39/E39 Mogul Base. Halco Product Code: 84901, Product Code: HILED45S-830-EX39.

Halco’s LED HID Filament Lamp Series offers a powerful, cost-effective solution for replacing traditional HID (High Intensity Discharge) lamps. These high-performance lamps combine energy efficiency and long-life of LED technology to provide immediate savings. With an optimized lamp size and superior light distribution, the LED HID Filament Lamps deliver the look and feel of traditional HID lamps. Powered by cutting-edge, high-power LED filament technology housed in a durable full-glass bulb, these versatile lamps are a reliable solution for both indoor and outdoor applications.

Also known as: 807154849017, 84901

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 38, 45, 30, Selectable
Base: Mogul Screw (E39), Mogul Extended Screw (EX39)
Shape: ED28 (Elliptical Dimple)
Lumens: 5100, 7650, 6450, Selectable
Color Rendering Index (CRI): 80
Dimmable: No
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Base: Mogul Screw (E39), Mogul Extended Screw (EX39)
Lumens: 5100, 7650, 6450, Selectable
Dimmable: No
Volts AC Range: 120 - 277
Wattage: 38, 45, 30, Selectable
Shape: ED28 (Elliptical Dimple)
Color Rendering Index (CRI): 80
Type: Ballast Bypass (Type B)