Cable, Non-Flex , Motor Power, 16 Awg, 3m, Connector

Item #: 26323

Cat #: 2090-DANPT-16S03

UPC: 820919233050

to view pricing and more.
Documents & Guides
Cable, Connector, Non-Flex, Motor Power, Cable Mounted Connector 16 AWG, 3 meter

Overview

Cable, Connector, Non-Flex, Motor Power, Cable Mounted Connector 16 AWG, 3 meter

Securely connect your servo motors and actuators with Allen-Bradley® Bulletin 2090 Kinetix® cables. Designed to work in your most challenging motion applications, these cables allow you to simplify your design while minimizing maintenance time. Catalog item 2090-DANPT-16S03 from Rockwell Automation® is a TL-Series™ 3 M power cable.

Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.

Also known as: 820919233050, 2090-DANPT-16S03

Specifications

Type: Kit, Cable Connector
Length: 3 m
Gauge: 16 AWG
Type: Kit, Cable Connector
Gauge: 16 AWG
Length: 3 m