LED HID Filament Lamp, 5000K

Item #: 2632322

Cat #: 84906

UPC: 807154849062

to view pricing and more.
Documents & Guides
LED HID Filament Lamp: ED37 Bulb; Selectable Wattage: 30W-38W-45W, Lumens: 8700/10700/12600 (360W HID Equiv.), 5000K CCT, EX39/E39 Mogul Base. Halco Product Code: 84906, Product Code: HILED65S-850-EX39.

Overview

LED HID Filament Lamp: ED37 Bulb; Selectable Wattage: 30W-38W-45W, Lumens: 8700/10700/12600 (360W HID Equiv.), 5000K CCT, EX39/E39 Mogul Base. Halco Product Code: 84906, Product Code: HILED65S-850-EX39.

Halco’s LED HID Filament Lamp Series offers a powerful, cost-effective solution for replacing traditional HID (High Intensity Discharge) lamps. These high-performance lamps combine energy efficiency and long-life of LED technology to provide immediate savings. With an optimized lamp size and superior light distribution, the LED HID Filament Lamps deliver the look and feel of traditional HID lamps. Powered by cutting-edge, high-power LED filament technology housed in a durable full-glass bulb, these versatile lamps are a reliable solution for both indoor and outdoor applications.

Also known as: 807154849062, 84906

Specifications

Wattage: 55, 45, 65, Selectable
Shape: ED37 (Elliptical Dimple)
Lumens: 10500, 8700, 12600, Selectable
Color Temperature: 5000 (Bright White)
Base: Mogul Screw (E39), Mogul Extended Screw (EX39)
Color Rendering Index (CRI): 80
Dimmable: No
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Wattage: 55, 45, 65, Selectable
Lumens: 10500, 8700, 12600, Selectable
Base: Mogul Screw (E39), Mogul Extended Screw (EX39)
Dimmable: No
Volts AC Range: 120 - 277
Shape: ED37 (Elliptical Dimple)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Type: Ballast Bypass (Type B)