CONTACTOR 600VAC 12AMP IEC +OPTIONS

Item #: 2632506

Cat #: LC1K1210P7

UPC: 389110856913

to view pricing and more.

Overview

CONTACTOR 600VAC 12AMP IEC +OPTIONS

LC1K1210P7 is a compact 3-pole TeSys K contactor from Schneider Electric for motor applications. Rated 12A AC-3 5.5kW@400V, it includes a 230V 50/60Hz AC coil and 1NO auxiliary contact. LC1K1210P7 is a 3-pole TeSys K contactor from Schneider Electric for simple motor applications rated up to 5.5kW@400V. Very compact, DIN-rail compatible, with connections by screw clamp terminals, it includes a 230V 50/60Hz AC coil and 1NO built-in auxiliary contact. Available worldwide, it complies with multi-standards (IEC, UL, CSA, CCC, EAC, Marine). Very compact, 45mm wide, for DIN-rail and panel mounting. Provides a control circuit compatible with 50Hz and 60Hz supplies and 1NO built-in auxiliary contact. Optimized for simple power applications. Can be completed with auxiliary contact blocks (LA1K, LA2K) and thermal relays (LR2K).

Also known as: 389110856913, LC1K1210P7

Specifications

Standards: California Proposition 65
Standards: California Proposition 65