This product may not be available in all locations.

Transformer, Control, Terminal Connection, 150VA, 480 - 240VAC
Item #: 263281
Cat #: 9070T150D12
UPC: 785901146957
to view pricing and more.
Documents & Guides
Transformer, Control, Type T, 150 VA, 480 Volt Primary - 240 Volt Secondary, Open, 1-Phase
Overview
Transformer, Control, Type T, 150 VA, 480 Volt Primary - 240 Volt Secondary, Open, 1-Phase
Also known as: 785901146957, 9070T150D12
Specifications
| Type: | Industrial Control, Transformer |
| Phase: | 1 |
| Volt Amps: | 150 |
| Primary Voltage: | 480, 440 |
| Secondary Voltage: | 240, 220, 230 |
| Type: | Industrial Control, Transformer |
| Volt Amps: | 150 |
| Secondary Voltage: | 240, 220, 230 |
| Phase: | 1 |
| Primary Voltage: | 480, 440 |