Compression Lug, 1-Hole, Copper, 4 AWG, # 10 Stud Size, Gray

Item #: 26329

Cat #: 54138

UPC: 786210541389

to view pricing and more.
Copper Compression Lug with Sight Hole, Conductor Size: 4 AWG, 1-Hole Stud, Stud Diameter: #10. Color-Keyed: Grey, Die Code: 29.

Overview

Copper Compression Lug with Sight Hole, Conductor Size: 4 AWG, 1-Hole Stud, Stud Diameter: #10. Color-Keyed: Grey, Die Code: 29.

The Color-Keyed® compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed® compression system with our Blackburn® line of compression connectors, the installer can count on a reliable, high quality connection.

Also known as: 786210541389, 54138

Specifications

Material: Copper
Color: Gray
Mounting: 1-Hole
Volts AC: 600
Stud Size: #10
Allowable Gauge Range: 4
Material: Copper
Mounting: 1-Hole
Stud Size: #10
Color: Gray
Volts AC: 600
Allowable Gauge Range: 4