POWER RELAY SE RELAYS 30A 1NO 24VDC LED FLAG INDICATOR LOCKING PUSH BUTTON BLADE TERMINAL PLUG-IN SO

Item #: 2632996

Cat #: 725AXXBM4L-24D

UPC: 606480278825

to view pricing and more.

Overview

POWER RELAY SE RELAYS 30A 1NO 24VDC LED FLAG INDICATOR LOCKING PUSH BUTTON BLADE TERMINAL PLUG-IN SOCKET MOUNT

This 725 power relay belongs to the Schneider Electric Harmony electromechanical relays range. 725 power relay has a LED status indicator with Flat (Faston type) terminals supporting Plug-in socket mounting. It’s a 30A 1 NO contact configuration mechanical relay with nominal coil voltage of 24Vdc and coil resistance of 300Ω. The full-feature cover offers push-to-test button, lock-down door, LED, flag indicators, and ID tag to simplify and expedite installation and testing. The push-to-test spring return button helps in testing the contacts and the lock-down door enables forced maintaining of the contacts for testing purposes. It weighs 0.120Kg. It is suitable for high-capacity switching applications such as EV charging, CNC machines, and HVAC compressors. Socket, Protection modules and spring clips are available. It is sold in lots of 10. The 725 relay range with high dielectric strength helps withstand severe voltage surges and spikes which provides protection for surrounding circuits.

Also known as: 606480278825, 725AXXBM4L-24D

Specifications

No Specifications Available