ROD GRD 3/4X3 SEC CU BOND

Item #: 2633027

Cat #: 633430

UPC: 782856788249

to view pricing and more.
Documents & Guides
ROD GRD 3/4X3 SEC CU BOND

Overview

ROD GRD 3/4X3 SEC CU BOND

nVent ERICO copper bonded rods combine the strength of steel for ease of installation and molecularly bonded copper, with roll threading process for long lasting corrosion resistance.

Also known as: 782856788249, 633430

Features & Benefits

  • Cold-rolled threads with continuous, unbroken grain flows preserve copper coating and are stronger than cut threads
  • 99.9% pure electrolytic copper coating
  • Rods have a high carbon steel core and tip that provide superior strength when driving
  • Copper coating will not crack when bent or tear when driven
  • Minimum copper coating of 10 mils on rods listed to UL® 467
  • nVent ERICO name, length, diameter and part number is roll-stamped within 12" (304,8 mm) of chamfered end
  • UL logo and control number where applicable stamped on each rod for easy inspection after installation

Specifications

Standards: California Proposition 65
Material: Copper-Bonded Steel
Weight: 3.800 lb
Standards: California Proposition 65
Weight: 3.800 lb
Material: Copper-Bonded Steel