250V CLASS R BLOCK 30A 1 POLE

Item #: 2633202

Cat #: LFR25030-1P

UPC: 079458181241

to view pricing and more.
Documents & Guides
250V CLASS R BLOCK 30A 1 POLE

Overview

250V CLASS R BLOCK 30A 1 POLE

The new Littelfuse Class H and R blocks offer many advantages over previous generations that are noted in the features and benefits section. Class H and Class R fuse blocks are dimensionally the same, but Class R blocks incorporate a rejection feature, which only allows Class R fuses to be inserted. Features & Benefits: Indication offered on most 250V and 600V versions; DIN Rail releasable for all non-knife blade style fuses; Only one hand is required to release from DIN Rail (lock open lock closed); Universal mounting holes make for easy replacement; Clip designs maximize electrical contact and minimize heat rise; Reinforcing clips are standard on all Class R fuse blocks.

Also known as: 079458181241, LFR25030-1P

Specifications

Type: Fuse Block
Mounting: Box Lug
Poles: 1
Amps: 30
Class: R
Volts AC: 250
Standards: California Proposition 65
Type: Fuse Block
Poles: 1
Class: R
Standards: California Proposition 65
Mounting: Box Lug
Amps: 30
Volts AC: 250