
LED A21/23 High Output Lamp
Item #: 2633273
Cat #: LED-8020M345-G3
UPC: 844006080211
Sign In or Register to view pricing and more.
Documents & Guides
45-Watt LED A21/23 Lamp w/ FlexColor: 120-277V, 5400/6075/5850 Lumens, Selectable Color Temperature: 3000/4000/5000K, EX39 Screw Base, 250W HID Equivalent
Overview
45-Watt LED A21/23 Lamp w/ FlexColor: 120-277V, 5400/6075/5850 Lumens, Selectable Color Temperature: 3000/4000/5000K, EX39 Screw Base, 250W HID Equivalent
Also known as: 844006080211, LED-8020M345-G3
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Wattage: | 45 |
| Shape: | A21 (Arbitrary) |
| Light Technology: | LED |
| Dimmable: | Yes |
| Lumens: | Selectable |
| Base: | Mogul Extended Screw (EX39) |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Shape: | A21 (Arbitrary) |
| Dimmable: | Yes |
| Base: | Mogul Extended Screw (EX39) |
| Wattage: | 45 |
| Light Technology: | LED |
| Lumens: | Selectable |